- 21/32" Neck Diameter Shear Pin for use with a SHS2
| Dia. | 1 in |
| Torque | 162330 in lb |
| Neck Diameter | 21/32 in |
| HP @ RPM | 282.8 hp @ 100 rpm |
| Use With | SHS2 |
| Length | 2 1/8 in |
| Weight | 0.262 LB |
| EAN or UPC | 662289285525 |
| Dia. | 1 in |
| Torque | 162330 in lb |
| Neck Diameter | 21/32 in |
| HP @ RPM | 282.8 hp @ 100 rpm |
| Use With | SHS2 |
| Length | 2 1/8 in |
| Weight | 0.262 LB |
| EAN or UPC | 662289285525 |