- 120 Chain, 1 Strand, 12 Tooth, A Style Minimum Bore Sprocket, With Hardened Teeth
features
- When you think Sprockets - Think Browning
- Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
| No. of Teeth | 12 |
| Sprocket Style | A |
| Number of Hubs | 0 |
| Sprocket Material | Steel, Hardened Teeth |
| Outside Dia. | 6.498 in |
| Chain No. | 120 |
| Family Name | 1110873 Type A Sprockets |
| Number of Strands/Width | 1 |
| Number of Teeth | 12 |
| Length Through Bore (in) | 0.924 |
| Inch/Metric | Inch |
| Number of Strands | 1 |
| Minimum Bore (in) | 1.375 |
| Maximum Bore (in) | 2.75 |
| Chain Number | No. 120, 1-1/2 in. Pitch ANSI Chain |
| Overall Length (in) | 0.924 |
| Outside Diameter (in) | 6.498 |
| Bore Type | Minimum Plain Bore |
| Bore (in) | 1.25 |
| No. of Strands Across | 1 |
| Chain Used | No. 120, 1-1/2 in. Pitch ANSI Chain |
| Pitch Diameter (in) | 5.795555 |
| Tooth Width (in) | 0.924 |
| Material | Steel |
| Chain Pitch (in) | 1.5 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.500 in |
| Weight | 5.76 LB |
| EAN or UPC | 662289318230 |

