- 120 Chain, 1 Strand, 17 Tooth, A Style Minimum Bore Sprocket, With Hardened Teeth
| Width Across Teeth | 0.924 in |
| Outside Dia. | 8.924 in |
| No. of Strands Across | 1 |
| Hub Projection | N/A |
| Sprocket Style | A |
| Length Through Bore | 0.924 in |
| Hub Dia. | N/A |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Teeth | 17 |
| Pitch Diameter | 8.163 in |
| Hub Length Thru | N/A |
| Chain Pitch | 1.500 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 120 |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 1 in, 1.25 in |
| Stock Bore Size | 1 in, 1.25 in |
| Bore Type | Minimum Plain Bore |
| Weight | 12.8 LB |
| EAN or UPC | 662289243235 |

