- 120 Chain, 1 Strand, 60 Tooth, A Style Minimum Bore Sprocket, Without Hardened Teeth
features
- When you think Sprockets - Think Browning
- Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
| Chain No. | 120 |
| Family Name | 1111145 Type A Sprockets |
| Outside Diameter (in) | 29.522 |
| Sprocket Style | A |
| Bore (in) | 1.5 |
| No. of Strands Across | 1 |
| Chain Pitch | 1.500 in |
| Width Across Tooth Sets | 0.924 |
| Chain Pitch (in) | 1.5 |
| Number of Strands/Width | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Tooth Width (in) | 0.924 |
| Pitch Type | Single |
| Length Through Bore (in) | 0.924 |
| Pitch Diameter (in) | 28.660984 |
| No. of Teeth | 60 |
| Maximum Bore (in) | 5.375 |
| Number of Strands | 1 |
| Chain Used | No. 120, 1-1/2 in. Pitch ANSI Chain |
| Material | Steel |
| Outside Dia. | 29.522 in |
| Minimum Bore (in) | 1.5 |
| Number of Teeth | 60 |
| Number of Hubs | 0 |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Weight | 164.0 LB |
| EAN or UPC | 662289193424 |

