Browning
120R45
Single Strand Sprocket; 120 Chain Size; 45 Teeth; Requires R2 Split Taper Bushing
Item #100803539
- Single Strand Sprocket
- 120 Chain Size
- 45 Teeth
- Requires Split Taper R2 Bushing
- Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Maximum Bore (in) | 3.625 |
| No. of Teeth | 45 |
| Number of Hubs | 2 |
| Number of Teeth | 45 |
| Pitch Diameter (in) | 21.503 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Type | Single |
| Material | Steel |
| Overall Length (in) | 5.219375 |
| No. of Strands Across | 1 |
| Bushing Type | Split Taper |
| Bushing Series | R2 |
| Chain Pitch (in) | 1.5 |
| Minimum Bore (in) | 1.375 |
| Family Name | Split Taper Sprockets |
| Chain Used | No. 120, 1-1/2 in. Pitch ANSI Chain |
| Sprocket Style | B |
| Number of Strands | 1 |
| Number of Strands/Width | 1 |
| Chain No. | 120 |
| Hub Diameter (in) | 5.375 |
| Chain Pitch | 1.500 in |
| Outside Diameter (in) | 22.365 |
| Type | 6 |
| Inch/Metric | Inch |
| Bore Type | Bushed Bore |
| Bushing Used | Split Taper |
| Bore (Min) (in) | 1.375 |
| Bore (Max) (in) | 3.625 |
| Weight | 113.3 LB |
| EAN or UPC | 662289277889 |
