Browning
120S42
Single Strand Sprocket; 120 Chain Size; 42 Teeth; Requires S1 Split Taper Bushing
Item #100803538
- Single Strand Sprocket
- 120 Chain Size
- 42 Teeth
- Requires Split Taper S1 Bushing
- Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Maximum Bore (in) | 4.25 |
| Number of Strands/Width | 1 |
| Chain Pitch | 1.500 in |
| Number of Strands | 1 |
| Chain No. | 120 |
| No. of Strands Across | 1 |
| Outside Diameter (in) | 20.935 |
| Bushing Series | S1 |
| Pitch Type | Single |
| Chain Used | No. 120, 1-1/2 in. Pitch ANSI Chain |
| No. of Teeth | 42 |
| Family Name | Split Taper Sprockets |
| Bore (Max) (in) | 4.25 |
| Pitch Diameter (in) | 20.072 |
| Bushing Used | Split Taper |
| Inch/Metric | Inch |
| Hub Diameter (in) | 6.365 |
| Bore (Min) (in) | 1.6875 |
| Minimum Bore (in) | 1.6875 |
| Type | 5 |
| Overall Length (in) | 4.8199 |
| Number of Teeth | 42 |
| Material | Steel |
| Number of Hubs | 1 |
| Bushing Type | Split Taper |
| Sprocket Style | B |
| Bore Type | Bushed Bore |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch (in) | 1.5 |
| Weight | 92.0 LB |
| EAN or UPC | 662289147854 |
