Browning
120S70
Single Strand Sprocket; 120 Chain Size; 70 Teeth; Requires S2 Split Taper Bushing
Item #100931906
- Single Strand Sprocket
- 120 Chain Size
- 70 Teeth
- Requires Split Taper S2 Bushing
- Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Number of Strands | 1 |
| Pitch Type | Single |
| No. of Strands Across | 1 |
| Tooth Width (in) | 0.924 |
| Outside Diameter (in) | 34.315 |
| Type | 5 |
| Material | Steel |
| Length Through Bore (in) | 6.75 |
| Chain No. | 120 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 70 |
| Chain Pitch | 1.500 in |
| Sprocket Material | Steel |
| Overall Length (in) | 7.1949 |
| Bushing Bore (Max) (in) | 4.1875 |
| Number of Teeth | 70 |
| Bushing Bore (Min) (in) | 1.875 |
| Number of Strands/Width | 1 |
| Bushing Used | Split Taper |
| Chain Used | No. 120, 1-1/2 in. Pitch ANSI Chain |
| Hub Diameter (in) | 6.365 |
| Bore (Max) (in) | 4.1875 |
| Family Name | Split Taper Sprockets |
| Bore (Min) (in) | 1.875 |
| Bushing Type | Split Taper |
| Maximum Bore (in) | 4.1875 |
| Chain Pitch (in) | 1.5 |
| Sprocket Style | B |
| Pitch Diameter (in) | 33.434 |
| Number of Hubs | 1 |
| Minimum Bore (in) | 1.875 |
| Bore Type | Bushed Bore |
| Bushing Series | S2 |
| Weight | 265.2 LB |
| EAN or UPC | 662289197903 |
