- Series 1210 Taper Lock Bushing
- 0.5 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Bolt Circle Dia. | 1 3/4 in |
| Bore Type | Inch |
| Bushing Series | 1210 |
| Length Through Bore | 1 in |
| Bore Size | 0.500 in |
| Material | Sintered Steel |
| Cap Screw Diameter | 0.375 |
| Cap Screw Length | 0.625 |
| Keyway Size | 1/8 x 1/16 |
| Wrench Torque (in-lb) | 175 |
| Compatible Bore Size [Max] | 0.5 in, 12.7 mm |
| Weight | 0.58 LB |
| EAN or UPC | 662289611034 |

