- 11/16" Neck Diameter Shear Pin for use with a SHS2
| HP @ RPM | 282.8 hp @ 100 rpm |
| Neck Diameter | 11/16 in |
| Length | 2 1/8 in |
| Use With | SHS2 |
| Torque | 178170 in lb |
| Dia. | 0.75 in |
| Weight | 0.26 LB |
| EAN or UPC | 662289135554 |
| HP @ RPM | 282.8 hp @ 100 rpm |
| Neck Diameter | 11/16 in |
| Length | 2 1/8 in |
| Use With | SHS2 |
| Torque | 178170 in lb |
| Dia. | 0.75 in |
| Weight | 0.26 LB |
| EAN or UPC | 662289135554 |