- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 13 Tooth
- 1 in Belt Width
features
- Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft
- Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
- Constant Speed - No slip
- no creep
- minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets.
- Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement.
- Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor.
| Pitch Diameter (in) | 1.552 |
| Outside Diameter (mm) | 38.6588 |
| Bore (Max) (in) | 0.375 |
| Bore (Min) (in) | 0.375 |
| Belt Pitch | 3/8 in |
| Part Width (mm) | 25.4 |
| Bore Range [Max] | 0.375 in |
| Belt Section | L |
| No. of Teeth | 13 |
| Belt Size | L |
| Bore Range [Min] | 0.375 in |
| Flange (in) | 1.8125 |
| Type | 1 |
| Finished Bore | 3/8 in |
| Bushing Type | None |
| Number of Teeth | 13 |
| Belt Width | 1 in |
| Part Width (in) | 1 |
| Bore Type | Finished Bore |
| Material | Steel |
| Pitch Diameter | 1.552 in |
| Bushing Series | N/A |
| Outside Diameter (in) | 1.522 |
| Weight | 0.725 LB |
| EAN or UPC | 662289161973 |

