Browning
140M80
Single Strand Sprocket; 140 Chain Size; 80 Teeth; Requires M QD Bushing
Item #105708342
- Single Strand Sprocket
- 140 Chain Size
- 80 Teeth
- Requires QD M Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Chain Pitch | 1.750 in |
| Material | Steel |
| Hub Dia. | 9 in |
| Width Across Teeth | 0.924 in |
| Type | QD-3 |
| Bushing Bore [Max] | 5.5 in |
| Outside Dia. | 45.59 in |
| Overall Length | 7.46875 in |
| Inch/Metric | Inch |
| No. of Teeth | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | M |
| Bushing Bore [Min] | 2 in |
| Length Through Bore | 6.75 in |
| No. of Strands Across | 1 |
| Sprocket Style | QD-3 |
| Bushing Type | QD |
| Chain No. | 140 |
| Pitch Dia. | 44.575 in |
| Pitch Diameter | 44.575 in |
| Weight | 270.0 LB |
