- 25/32" Neck Diameter Shear Pin for use with a SHU2
| Torque | 258870 in lb |
| Use With | SHU2 |
| Length | 2 5/8 in |
| Dia. | 1 in |
| Neck Diameter | 25/32 in |
| HP @ RPM | 410.9 hp @ 100 rpm |
| Weight | 0.656 LB |
| EAN or UPC | 662289295692 |
| Torque | 258870 in lb |
| Use With | SHU2 |
| Length | 2 5/8 in |
| Dia. | 1 in |
| Neck Diameter | 25/32 in |
| HP @ RPM | 410.9 hp @ 100 rpm |
| Weight | 0.656 LB |
| EAN or UPC | 662289295692 |