- Size 15
- Double Output w/Relative Shaft Rotation of Clockwise/Counter Clockwise
- w/Roller Bearings
- Bevel Gears
- 3:1 Ratio
features
- Rugged cast iron housings, line bored for precise gear and bearing alignment
- Commercially available tapered roller and ball bearings provide maximum catalog load capacity
- Carburized alloy steel straight or spiral gears manufactured to AGMA standard for long life and quiet operation
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
caution
- Install guards according to applicable local and national codes for rotating shafts
| Box Length | 11.72 in |
| Thermal Input Horsepower @ 1750 RPM | 20.8 hp |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Gear Style | Bevel |
| Output Configuration | Double |
| Output Relation to Base | No Base |
| Box Height | 8 3/16 in |
| Washdown Duty | No |
| Output Shaft Position | Left & Right |
| Input Configuration | Shaft Input |
| Shaft Arrangement | #6, #7 |
| Box Width | 9 13/16 in |
| Torque Out @ 1150 rpm | 2251 in lb |
| Torque Out @ 1750 rpm | 2251 in lb |
| Bolt Hole Pattern | 6.5 x 6.5 |
| Input Relation to Base | No Base |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Bearing Type | Roller Bearing |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Input Shaft Position | Facing You |
| Unit Size | 15 |
| Max. Overhung Load @ 1750 rpm | 1620 lb/in |
| Ratio | 3:1 |
| Weight | 105.1 LB |
| EAN or UPC | 662289210640 |

