- 160 Chain, 1 Strand, 10 Tooth, A Style Minimum Bore Sprocket, With Hardened Teeth
| Sprocket Style | A |
| Hub Length Thru | N/A |
| Hub Projection | N/A |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Strands Across | 1 |
| Width Across Teeth | 1.156 in |
| Length Through Bore | 1.156 in |
| Pitch Diameter | 6.472 in |
| Stock Bore Size | 1.5 in |
| Outside Dia. | 7.355 in |
| Hub Dia. | N/A |
| No. of Teeth | 10 |
| Chain Pitch | 2.000 in |
| Bore Range [Min] | 1.5 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | With Hardened Teeth |
| Bore Range [Max] | N/A |
| Chain No. | 160 |
| Weight | 8.7 LB |
| EAN or UPC | 662289183722 |

