- 160 Chain, 1 Strand, 15 Tooth, A Style Minimum Bore Sprocket, With Hardened Teeth
| Hub Length Thru | N/A |
| No. of Strands Across | 1 |
| Stock Bore Size | 1.5 in |
| Sprocket Style | A |
| Hub Projection | N/A |
| Width Across Teeth | 1.156 in |
| Bore Range [Min] | 1.5 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Bore Range [Max] | N/A |
| Pitch Diameter | 9.619 in |
| No. of Teeth | 15 |
| Chain No. | 160 |
| Outside Dia. | 10.609 in |
| Material | Steel |
| Chain Pitch | 2.000 in |
| Length Through Bore | 1.156 in |
| Hub Dia. | N/A |
| Bore Type | Minimum Plain Bore |
| Weight | 20.25 LB |
| EAN or UPC | 662289143764 |

