- 160 Chain, 1 Strand, 35 Tooth, C Style Minimum Bore Sprocket, Without Hardened Teeth
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Sprocket Style | C |
| Inch/Metric | Inch |
| Chain No. | 160 |
| No. of Teeth | 35 |
| No. of Strands Across | 1 |
| Chain Pitch | 2.000 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 23.42 in |
| Length Through Bore | 4.25 in |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 22.312 in |
| Bore Range [Max] | 5.5 in |
| Stock Bore Size | 1.5 in |
| Width Across Teeth | 1.156 in |
| Hub Length Thru | 1 35/64 in |
| Bore Range [Min] | 1.5 in |
| Hub Dia. | 8 in |
| Material | Steel |
| Weight | 161.0 LB |
| EAN or UPC | 662289191475 |

