- Series 1615 Taper Lock Bushing
- 1.4375 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Length Through Bore | 1 1/2 in |
| Material | Steel |
| Bolt Circle Dia. | 2 1/8 in |
| Cap Screw Diameter | 0.375 |
| Bore Size | 1.4375 in |
| Keyway Size | 3/8 x 3/16 |
| Compatible Bore Size [Max] | 1.44 in, 36.51 mm |
| Wrench Torque (in-lb) | 175 |
| Bushing Series | 1615 |
| Bore Type | Inch |
| Cap Screw Length | 0.625 |
| Weight | 0.72 LB |
| EAN or UPC | 662289613120 |

