- 2" Center Distance
- 26:1 Ratio
- 5/8" Input Shaft
- 3/4" Left Output Shaft
applications
- Low-speed/high-torque, continuous-duty applications
features
- Hardened steel worm
- Forged bronze worm wheel
- Double-lip oil seals on input and output shaft
- Inner lip is spring loaded to keep lubricant in and outer lip keeps dirt and foreign matter out
- Factory filled with AGMA 8C oil
- Any position mounting
| Replacement for Dayton® Part No: | 2Z308 |
| Input Configuration | Shaft Input |
| Box Width | 5 1/4 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Input HP @ RPM | 0.75 hp @ 1750 rpm |
| Center Distance | 2 in |
| Box Length | 5 3/4 in |
| Frame | N/A |
| Input (Shaft or Bore) Size | 5/8 in |
| Motor Application | General Purpose |
| Box Height | 5.81 in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Output RPM @ Input RPM | 67 rpm @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 4.75 x 4.75 |
| Output RPM @ 1750 rpm Input | 67 rpm |
| Ratio | 26:1 |
| Output Configuration | Left Output |
| Weight | 11.0 LB |

