- 8 mm Pitch
- 60 mm Width
- 1,800 mm Pitch Length
- 225 Teeth
- Single Sided
description
- Synchronous belt drives eliminate the problems of slippage, belt stretch, lubrication, and metal to metal contact
- they provide superior performance because power is transmitted by positive engagement of belt teeth rather than by friction as in conventional belt drives.
features
- Positive drive, no slip
- New parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Significantly quieter operation
| Belt Width | 60 mm |
| Belt Style | Single Sided |
| Pitch | 8 mm |
| Weight | 1.5 LB |

