- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 18 Tooth
- 1 in Belt Width
description
- Combining the positive action of gears with the flexibility, speed and low noise level of belts
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant Speed - No slip
- no creep
- minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets.
- Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement.
- Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft
- Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
- Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor.
| Belt Section | L |
| Part Width (mm) | 25.4 |
| Flange (in) | 2.4375 |
| Belt Size | L |
| Bore (Min) (in) | 0.375 |
| Number of Teeth | 18 |
| Material | Steel |
| No. of Teeth | 18 |
| Finished Bore | N/A |
| Part Width (in) | 1 |
| Bore (Max) (in) | 1 |
| Bushing Type | QD |
| Pitch Diameter (in) | 2.149 |
| Bore Range [Max] | 1 in |
| Model Name | GBPulley_Master6 |
| Outside Diameter (mm) | 53.8226 |
| Pitch Diameter | 2.149 in |
| Outside Diameter (in) | 2.119 |
| Type | 4 |
| Belt Pitch | 3/8 in |
| Bore Range [Min] | 0.375 in |
| Bore Type | Bushed Bore |
| Belt Width | 1 in |
| Bushing Series | G |
| Weight | 0.845 LB |
| EAN or UPC | 662289223428 |

