- 3/32" Neck Diameter Shear Pin for use with a SHH1
| HP @ RPM | 1.4 hp @ 100 rpm |
| Torque | 930 in lb |
| Neck Diameter | 3/32 in |
| Use With | SHH1 |
| Length | 1 1/8 in |
| Dia. | 0.25 in |
| Weight | 0.015 LB |
| EAN or UPC | 662289105090 |
| HP @ RPM | 1.4 hp @ 100 rpm |
| Torque | 930 in lb |
| Neck Diameter | 3/32 in |
| Use With | SHH1 |
| Length | 1 1/8 in |
| Dia. | 0.25 in |
| Weight | 0.015 LB |
| EAN or UPC | 662289105090 |