- 1 Groove
- 4.15" Outside Diameter
- 7/8" Bore
- 3L, A (4L), or B (5L) Belt Size
- One Side Movable
features
- Standard keyseats
- Hollow head setscrews
- Do not use with cogged belt ratings
| Belt Size | 3L, 4L, 5L, A, B |
| Face Width [Min] | 5/8 in |
| 3L Pitch [Max] | 3 1/2 in |
| No. of Grooves | 1 |
| Keyway Size | 3/16 x 3/32 |
| Side Moveable | One |
| Finished Bore | 7/8 in |
| A (4L) Pitch Dia. [Min] | 2.80 in |
| G [Max] | 7/8 in |
| Pitch Diameter [Min] | 2.700 in |
| K (in) | 0.578 in |
| Type | VL |
| Bushing Type | None |
| G [Min] | 1/2 in |
| Belt Match | 1 |
| Pitch Diameter [Max] | 4.100 in |
| B (5L) Pitch Dia. [Max] | 4.10 in |
| Overall Length | 1 11/16 in |
| Bore Range [Max] | N/A |
| Face Width [Max] | 1 in |
| Bushing Series | N/A |
| B (5L) Pitch Dia. [Min] | 3.10 in |
| Series | 1VL44 |
| Bore Range [Min] | N/A |
| Outside Dia. | 4.1500 in |
| A (4L) Pitch Dia. [Max] | 3.80 in |
| 3L Pitch [Min] | 2.700 in |
| Weight | 1.921 LB |
| EAN or UPC | 662289305896 |

