- 0.75 Bore (in)
description
- All fitted with hollow head setscrews. Any standard one groove O, A, B or 5V Browning sheave can be used as a companion sheave.
applications
- Conveyors
- Pumps
- Fans
- Mixers
- Ventilators
features
- Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
| Bore (in) | 0.75 |
| Pitch Diameter (3L) (Min) | 2.7 |
| Turns Open (B or 5L) (For Max PD) | 1 |
| Type of Bore | Finished |
| Number of Grooves | 1 |
| Belt Section | 3L, 4L or A, 5L or B |
| Outside Diameter (in) | 4.15 |
| Turns Open (3L) (For Min PD) | 4 |
| Material | Cast Iron |
| Pitch Diameter (3L) (Max) | 3.5 |
| Turns Open (A or 4L) (For Min PD) | 5 |
| Turns Open (B or 5L) (For Min PD) | 6 |
| Weight | 2.015 LB |
| EAN or UPC | 662289316670 |
| NSN Number | 3020-00-471-4010 |

