- 1.375 Bore (in)
description
- All fitted with hollow head setscrews. Any standard one groove O, A, B or 5V Browning sheave can be used as a companion sheave.
applications
- Conveyors
- Pumps
- Fans
- Mixers
- Ventilators
features
- Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
| Outside Diameter (in) | 6.55 |
| Number of Grooves | 1 |
| Turns Open (5V) (For Min PD) | 6 |
| Turns Open (B or 5L) (For Min PD) | 6 |
| Type of Bore | Finished |
| Bore (in) | 1.375 |
| Material | Cast Iron |
| Pitch Diameter (B or 5L) (Max) | 5.2 |
| Pitch Diameter (B or 5L) (Min) | 6.4 |
| Turns Open (A or 4L) (For Min PD) | 5 |
| Belt Section | 4L or A, 5L or B, 5V |
| Weight | 7.635 LB |
| EAN or UPC | 662289678761 |

