- Sprocket for #200 Chain, 32 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
features
- Inch and metric sizes available
| Pitch Diameter | 25.505 in |
| Overall Length | 7.46875 in |
| Bushing Series | M |
| No. of Teeth | 32 |
| Bushing Bore [Max] | 5.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | QD |
| No. of Strands Across | 1 |
| Chain Pitch | 2.500 in |
| Bushing Bore [Min] | 2 in |
| Sprocket Style | QD-3 |
| Pitch Dia. | 25.505 in |
| Chain No. | 200 |
| Length Through Bore | 6.75 in |
| Outside Dia. | 26.88 in |
| Width Across Teeth | 1.389 in |
| Material | Steel |
| Type | QD-3 |
| Inch/Metric | Inch |
| Hub Dia. | 9 in |
| Weight | 251.0 LB |

