- Sprocket for #200 Chain, 60 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
features
- Inch and metric sizes available
| Type | QD-3 |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 5.875 in |
| Material | Steel |
| Sprocket Style | QD-3 |
| Hub Dia. | 10 in |
| No. of Teeth | 60 |
| Pitch Diameter | 47.767 in |
| Length Through Bore | 8.125 in |
| Outside Dia. | 49.2 in |
| Pitch Dia. | 47.767 in |
| Inch/Metric | Inch |
| Chain Pitch | 2.500 in |
| Bushing Bore [Min] | 2.4375 in |
| Chain No. | 200 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | QD |
| Overall Length | 9.125 in |
| Bushing Series | N |
| Width Across Teeth | 1.389 in |
| Weight | 665.0 LB |

