- Sprocket for #200 Chain, 21 Teeth, Single Strand, Split Taper Bushed, Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Bushing Bore [Min] | 2.375 in |
| Bushing Series | U1 |
| Chain Pitch | 2.500 in |
| No. of Strands Across | 1 |
| Outside Dia. | 18.09 in |
| Inch/Metric | Inch |
| Bushing Type | Split Taper |
| Type | 6 |
| Pitch Diameter | 16.775 in |
| Pitch Dia. | 16.775 in |
| Width Across Teeth | 1.389 in |
| Chain No. | 200 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Max] | 5.5 in |
| Hub Dia. | 8 3/8 in |
| Overall Length | 5.71875 in |
| Length Through Bore | 5.25 in |
| No. of Teeth | 21 |
| Material | Steel |
| Sprocket Style | 6 |
| Weight | 100.8 LB |
| EAN or UPC | 662289026913 |

