Browning
200U30
Single Strand Sprocket; 200 Chain Size; 30 Teeth; Requires U1 Split Taper Bushing
Item #100931926
- Single Strand Sprocket
- 200 Chain Size
- 30 Teeth
- Requires Split Taper U1 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Chain No. | 200 |
| Bushing Series | U1 |
| Pitch Dia. | 23.917 in |
| Pitch Diameter | 23.917 in |
| Bushing Bore [Min] | 2.375 in |
| Length Through Bore | 5.25 in |
| Chain Pitch | 2.500 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 30 |
| Bushing Type | Split Taper |
| Hub Dia. | 8 3/8 in |
| Width Across Teeth | 1.389 in |
| Overall Length | 5.71875 in |
| Bushing Bore [Max] | 5.5 in |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Strands Across | 1 |
| Sprocket Style | 6 |
| Type | 6 |
| Outside Dia. | 25.29 in |
| Weight | 185.0 LB |
| EAN or UPC | 662289571819 |
