- 1 1/2" Drive Shaft for Size 203 Tapered Shaft Mount Reducer
| Protruding Shaft Length | 6 in |
| Bolt Hole Size | 17/32 in |
| AGMA Unit Size | 203 |
| Material | Steel |
| Use With | 203T |
| Weight | 22.86 LB |
| EAN or UPC | 662460492360 |
| Protruding Shaft Length | 6 in |
| Bolt Hole Size | 17/32 in |
| AGMA Unit Size | 203 |
| Material | Steel |
| Use With | 203T |
| Weight | 22.86 LB |
| EAN or UPC | 662460492360 |