- 2 7/16" Drive Shaft for Size 203 Tapered Shaft Mount Reducer
| Bolt Hole Size | 21/32 in |
| Use With | 203T |
| AGMA Unit Size | 203 |
| Protruding Shaft Length | 6.69 in |
| Material | Steel |
| Weight | 28.105 LB |
| EAN or UPC | 662460492940 |
| Bolt Hole Size | 21/32 in |
| Use With | 203T |
| AGMA Unit Size | 203 |
| Protruding Shaft Length | 6.69 in |
| Material | Steel |
| Weight | 28.105 LB |
| EAN or UPC | 662460492940 |