- Shaft Mount Reducer
- Torque Arm Drive
- Straight Bore Output Style
- 25:1 Ratio
- 203 Mfr. Unit Size
| Shaft Keyseat | 1/4 x 1/4 x 3 7/8 |
| Input Shaft | 1 1/4 in |
| Output RPM | 70 rpm |
| Box Length | 7.07 in |
| Input RPM | 1750 rpm |
| Drive Type | Torque Arm |
| Output Bore Keyway | 1/2 x 3/16 |
| Mfr. Unit Size | 203 |
| Box Width | 12.88 in |
| Torque Out @ 1750 rpm | 720.27 in lb |
| Torque In @ 1750 rpm | 36.013 in lb |
| Ratio | 25:1 |
| Efficiency | 80 % |
| Series | PD9100 |
| Output Style | Straight Bore |
| Bolt Size | 3/8 in |
| Weight | 111.0 LB |
| EAN or UPC | 662288915638 |

