- 2.50" Bolt Centers
- 24" to 30" Arm Length
- Use with Size 203 Reducer
| Use With | 203T, 203S |
| AGMA Unit Size | 203 |
| Arm Length [Max] | 30 in |
| Bolt Centers | 2 1/2 in |
| Arm Length [Min] | 24 in |
| Weight | 4.5 LB |
| Use With | 203T, 203S |
| AGMA Unit Size | 203 |
| Arm Length [Max] | 30 in |
| Bolt Centers | 2 1/2 in |
| Arm Length [Min] | 24 in |
| Weight | 4.5 LB |