- 2" Drive Shaft for Size 207 Tapered Shaft Mount Reducer
| Protruding Shaft Length | 6 in |
| Use With | 207T |
| Material | Steel |
| Bolt Hole Size | 21/32 in |
| AGMA Unit Size | 207 |
| Weight | 31.3 LB |
| EAN or UPC | 662460492544 |
| Protruding Shaft Length | 6 in |
| Use With | 207T |
| Material | Steel |
| Bolt Hole Size | 21/32 in |
| AGMA Unit Size | 207 |
| Weight | 31.3 LB |
| EAN or UPC | 662460492544 |