- 2 7/16" Drive Shaft for Size 207 Tapered Shaft Mount Reducer
| AGMA Unit Size | 207 |
| Bolt Hole Size | 21/32 in |
| Protruding Shaft Length | 6.69 in |
| Material | Steel |
| Use With | 207T |
| Weight | 37.005 LB |
| EAN or UPC | 662460492551 |
| AGMA Unit Size | 207 |
| Bolt Hole Size | 21/32 in |
| Protruding Shaft Length | 6.69 in |
| Material | Steel |
| Use With | 207T |
| Weight | 37.005 LB |
| EAN or UPC | 662460492551 |