- 3" Drive Shaft for Size 207 Tapered Shaft Mount Reducer
| Bolt Hole Size | 25/32 in |
| Material | Steel |
| AGMA Unit Size | 207 |
| Protruding Shaft Length | 6.88 in |
| Use With | 207T |
| Weight | 41.405 LB |
| EAN or UPC | 662460492568 |
| Bolt Hole Size | 25/32 in |
| Material | Steel |
| AGMA Unit Size | 207 |
| Protruding Shaft Length | 6.88 in |
| Use With | 207T |
| Weight | 41.405 LB |
| EAN or UPC | 662460492568 |