- Shaft Mount Reducer
- Torque Arm Drive
- Straight Bore Output Style
- 9:1 Ratio
- 207 Mfr. Unit Size
| Ratio | 9:1 |
| Input RPM | 1750 rpm |
| Output Style | Straight Bore |
| Series | PE9100 |
| Torque Out @ 1750 rpm | 259.3 in lb |
| Drive Type | Torque Arm |
| Shaft Keyseat | 3/8 x 3/8 x 3 3/4 |
| Output RPM | 194.44 rpm |
| Torque In @ 1750 rpm | 36.013 in lb |
| Efficiency | 80 % |
| Input Shaft | 1.44 in |
| Bolt Size | 7/16 in |
| Box Width | 14 1/2 in |
| Output Bore Keyway | 5/8 x 3/16 |
| Mfr. Unit Size | 207 |
| Box Length | 7.39 in |
| Weight | 153.0 LB |

