- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 25:1 Ratio
- 207 Mfr. Unit Size
features
- Unique, patented, single bushing mounting system
- Carburized and ground gearing throughout - AGMA Class 12 minimum
- Tapered roller bearings on all shafts
- Increased shaft diameters
- Higher overhung load ratings
- One-bushing system with stabilizer ring provides the wobble-free benefit of a two-bushing system with easier installation and reduced space requirements
- Tapered bushing mounts from either side
- New threaded end cap installs opposite the bushing and seals the output quill against moisture and contamination
- Patent pending barrier seal system combines a v-ring face seal, grease filled labyrinth and rotating outer flinger to provide triple protection against contamination and oil seal damage
| Efficiency | 80 % |
| Torque In @ 1750 rpm | 36.013 in lb |
| Shaft Keyseat | 3/8 x 3/8 x 3 3/4 |
| Installed Options | N/A |
| Output Style | Taper Bushed |
| Torque Out @ 1750 rpm | 900.34 in lb |
| Output Bushing Bore Range [Min] | 1.375 in |
| Box Length | 9 3/4 in |
| Box Height | 18.47 in |
| AGMA Unit Size | 207 |
| Ratio | 25:1 |
| Box Width | 14 1/2 in |
| Use With | 207T |
| Bolt Size | 7/16 in |
| Input RPM | 1750 rpm |
| Output RPM | 70 rpm |
| Drive Type | Screw Conveyor |
| Mfr. Unit Size | 207 |
| Output (Shaft or Bore) Size | N/A |
| Input Shaft | 1 7/16 in |
| Output Bushing Bore Range [Max] | 2.4375 in |
| Weight | 155.0 LB |
| EAN or UPC | 662288911661 |

