- 3" Bolt Centers
- 27" to 33" Arm Length
- Use with Size 207 Reducer
| Bolt Centers | 3 in |
| Use With | 207T, 207S |
| Arm Length [Max] | 33 in |
| AGMA Unit Size | 207 |
| Arm Length [Min] | 27 in |
| Weight | 12.61 LB |
| EAN or UPC | 662460576565 |
| Bolt Centers | 3 in |
| Use With | 207T, 207S |
| Arm Length [Max] | 33 in |
| AGMA Unit Size | 207 |
| Arm Length [Min] | 27 in |
| Weight | 12.61 LB |
| EAN or UPC | 662460576565 |