- 3" Bolt Centers
- 27" to 33" Arm Length
- Use with Size 207 Reducer
| Arm Length [Min] | 27 in |
| AGMA Unit Size | 207 |
| Use With | 207T, 207S |
| Arm Length [Max] | 33 in |
| Bolt Centers | 3 in |
| Weight | 7.5 LB |
| Arm Length [Min] | 27 in |
| AGMA Unit Size | 207 |
| Use With | 207T, 207S |
| Arm Length [Max] | 33 in |
| Bolt Centers | 3 in |
| Weight | 7.5 LB |