- 207 Drive Size
- Taper Bushed
- 5:1 Ratio
| Output Bushing Bore Range [Min] | 1.375 in |
| Box Height | 18 15/32 in |
| Use With | 207T |
| Input Shaft | 1 1/4 in |
| Box Width | 7 13/32 in |
| AGMA Unit Size | 207 |
| Box Length | 14 1/2 in |
| Installed Options | N/A |
| Max. Input HP @ 100 rpm | 16.5 hp |
| Output Bushing Bore Range [Max] | 2.4375 in |
| Output Style | Taper Bushed |
| Output (Shaft or Bore) Size | N/A |
| Ratio | 5:1 |
| Drive Type | Torque Arm |
| Mfr. Unit Size | 207 |
| Weight | 132.0 LB |

