- 207 Drive Size
- Taper Bushed
- 9:1 Ratio
| Output Style | Taper Bushed |
| Installed Options | N/A |
| Drive Type | Torque Arm |
| Output (Shaft or Bore) Size | N/A |
| Box Height | 18 15/32 in |
| Max. Input HP @ 100 rpm | 23.7 hp |
| Input Shaft | 1 1/4 in |
| Output Bushing Bore Range [Min] | 1.375 in |
| Box Width | 7 13/32 in |
| Use With | 207T |
| AGMA Unit Size | 207 |
| Mfr. Unit Size | 207 |
| Ratio | 9:1 |
| Output Bushing Bore Range [Max] | 2.4375 in |
| Box Length | 14 1/2 in |
| Weight | 141.0 LB |

