- Sprocket for TP20 Torq/Pro Overload Clutch
- 40 Chain
- 26 Teeth
| Type | A Plate |
| Chain No. | 40 |
| Use With | TP20 |
| Outside Dia. | 4.42 in |
| No. of Teeth | 26 |
| Sprocket Pitch Diameter | 4.148 in |
| Sprocket Thickness | 0.284 in |
| Weight | 0.54 LB |
| Type | A Plate |
| Chain No. | 40 |
| Use With | TP20 |
| Outside Dia. | 4.42 in |
| No. of Teeth | 26 |
| Sprocket Pitch Diameter | 4.148 in |
| Sprocket Thickness | 0.284 in |
| Weight | 0.54 LB |