- Sprocket for TP20 Torq/Pro Overload Clutch
- 40 Chain
- 30 Teeth
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 4.783 in |
| Chain No. | 40 |
| Use With | TP20 |
| Type | A Plate |
| Outside Dia. | 5.06 in |
| No. of Teeth | 30 |
| Weight | 0.82 LB |
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 4.783 in |
| Chain No. | 40 |
| Use With | TP20 |
| Type | A Plate |
| Outside Dia. | 5.06 in |
| No. of Teeth | 30 |
| Weight | 0.82 LB |