- Sprocket for TP20 Torq/Pro Overload Clutch
- 40 Chain
- 36 Teeth
| Use With | TP20 |
| Type | A Plate |
| Sprocket Pitch Diameter | 5.737 in |
| No. of Teeth | 36 |
| Sprocket Thickness | 0.284 in |
| Chain No. | 40 |
| Outside Dia. | 6.02 in |
| Weight | 1.52 LB |
| Use With | TP20 |
| Type | A Plate |
| Sprocket Pitch Diameter | 5.737 in |
| No. of Teeth | 36 |
| Sprocket Thickness | 0.284 in |
| Chain No. | 40 |
| Outside Dia. | 6.02 in |
| Weight | 1.52 LB |