- Sprocket for TP20 Torq/Pro Overload Clutch
- 50 Chain
- 25 Teeth
| No. of Teeth | 25 |
| Outside Dia. | 5.32 in |
| Sprocket Thickness | 0.343 in |
| Chain No. | 50 |
| Sprocket Pitch Diameter | 4.987 in |
| Type | A Plate |
| Use With | TP20 |
| Weight | 1.18 LB |
| No. of Teeth | 25 |
| Outside Dia. | 5.32 in |
| Sprocket Thickness | 0.343 in |
| Chain No. | 50 |
| Sprocket Pitch Diameter | 4.987 in |
| Type | A Plate |
| Use With | TP20 |
| Weight | 1.18 LB |