- 3" Drive Shaft for Size 215 Tapered Shaft Mount Reducer
| Material | Steel |
| Bolt Hole Size | 25/32 in |
| AGMA Unit Size | 215 |
| Use With | 215T |
| Protruding Shaft Length | 6.88 in |
| Weight | 51.665 LB |
| EAN or UPC | 662460492735 |
| Material | Steel |
| Bolt Hole Size | 25/32 in |
| AGMA Unit Size | 215 |
| Use With | 215T |
| Protruding Shaft Length | 6.88 in |
| Weight | 51.665 LB |
| EAN or UPC | 662460492735 |