- 3" Bolt Centers
- 27" to 33" Arm Length
- Use with Size 215 Reducer
| Use With | 215T, 215S |
| AGMA Unit Size | 215 |
| Arm Length [Max] | 33 in |
| Arm Length [Min] | 27 in |
| Bolt Centers | 3 in |
| Weight | 13.38 LB |
| EAN or UPC | 662460576572 |
| Use With | 215T, 215S |
| AGMA Unit Size | 215 |
| Arm Length [Max] | 33 in |
| Arm Length [Min] | 27 in |
| Bolt Centers | 3 in |
| Weight | 13.38 LB |
| EAN or UPC | 662460576572 |