- 2 15/16" Bore For Size 215 Reducer
applications
- Stabilizer ring
| Mfr. Unit Size | 215 |
| Use With | 215T |
| Bushing Type | Standard |
| Bore Size | 2.9375 in |
| Shaft Keyseat | 5/8 x 5/16 x 5 5/8 |
| Weight | 6.145 LB |
| EAN or UPC | 662288911265 |
| Mfr. Unit Size | 215 |
| Use With | 215T |
| Bushing Type | Standard |
| Bore Size | 2.9375 in |
| Shaft Keyseat | 5/8 x 5/16 x 5 5/8 |
| Weight | 6.145 LB |
| EAN or UPC | 662288911265 |