- Radial Bearing
- 170 mm ID x 310 mm OD x 86 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Standard Cage Cage
| Bore Type | Tapered Bore |
| I.D. | 170 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 310 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial Bearing |
| Cage Material | Standard |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Origin | Spherical Radial |
| Weight | 61.55 LB |

