- T2000 Series 4-Bolt Take-Up Frame for 4 7/16" Shaft Size
- 24" Travel
- 59" Bolt Hole Spacing for Frame
- 15 5/16" Carriage Bolt Hole Spacing
| Overall Width | 10 1/4 in |
| Bolt Hole Spacing - Length | 59 in |
| Bolt Hole Spacing - Width | 4 in |
| Travel | 24 in |
| Frame Height | 7 3/4 in |
| Type | Protected Screw |
| Carriage Bolt Hole Spacing | 15 5/16 in |
| Frame Length | 61 1/2 in |
| Shaft Dia. | 4.4375 in |
| Base Width | 7 in |
| Mounting | 4-Bolt |
| Weight | 296.0 LB |
| EAN or UPC | 662289541881 |

